missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiTrap™ Capto Phenyl ImpRes

Catalog No. 12101328
Change view
Click to view available options
Quantity:
5/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
12101328 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12101328 Supplier Cytiva Supplier No. 17548412

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prepacked with BioProcess Capto Phenyl ImpRes resins for screening and small-scale protein purifications using hydrophobic interaction chromatography.

HiTrap Capto Phenyl ImpRes is prepacked with BioProcess Capto Phenyl ImpRes resins for screening and small-scale protein purifications using hydrophobic interaction chromatography.

  • High-throughput resin for intermediate and polishing protein purification, excellent choice for process-scale purification
  • Columns for screening of selectivity, binding and elution conditions, as well as small scale purifications
  • The combined properties of high binding capacity, high flow rate, and low back pressure reduces process cycle times and improves productivity at process scale
  • Excellent chemical stability allows cleaning with all standard CIP solutions, including 1 M sodium hydroxide

Specifications

Bed Volume 5 mL
Diameter (Metric) Inner 16 mm
Product Type HiTrap Phenyl HP
Flow Rate 0.25 mL/min.
Quantity 5/Pk.
Material Sepharose, Agarose, Sephacryl
Media Type Hydrophobic Interaction Chromatography
Max. Pressure 5 bar
Content And Storage ImpRes resins
Height (Metric) Bed 25 mm
Capacity (Metric) 5 mL
Show More Show Less