missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiTrap™ Capto™ HIC Selection Kit

Catalog No. 09928112
Change view
Click to view available options
Quantity:
5/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
09928112 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09928112 Supplier Cytiva Supplier No. 29321087

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Five Capto™ Hydrophobic Interaction Chromatography Resins in HiTrap™ Columns for resin selection and screening protein purification conditions

  • HIC resins are designed with a rigid matrix allowing high capacity, narrow specification range, high flow rate, and low back pressure
  • High-quality packing prepared by packing experts to support reproducible and robust studies
  • Developed together with biopharmaceutical experts to ensure optimal function for scale-down studies such as viral clearance
  • Reduce process cycle times and increase throughput and productivity
  • Excellent dimensions for scale-down studies
  • Prepacked with the most commonly used BioProcess resins
  • Results of Analysis certificate available for each individual column

Specifications

Bed Volume 1 mL
Diameter (Metric) Inner 7 mm
Product Type Hydrophobic Interaction Chromatography (HIC) Selection Kit
Flow Rate <4 mL/min
For Use With (Application) Resin Selection and Screening Protein Purification Conditions
Quantity 5/Pk.
Height (Metric) 25 cm
Includes One of Each Column: HiTrap Capto Phenyl (High Sub), HiTrap Capto Phenyl ImpRes, HiTrap Capto Butyl, HiTrap Capto Butyl ImpRes, and HiTrap Capto Octyl
Material Tricorn™
Max. Pressure 0.5 MPa (5 bar)
Particle Size ∼75 μm
Storage Requirements Store at 4°C to 30°C, 20% Ethanol
Format Pre-Packed, Ready-to-Use Columns
Product Line Capto
Stationary Phase Highly Cross-Linked Agarose (Spherical)
Show More Show Less