missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiTrap™ Capto™ Butyl
Description
Capto Phenyl (High sub) and Capto Butyl are hydrophobic interaction chromatography (HIC) resins used in the capture and intermediate stages of protein purification
- Aliphatic ligand coupled with a flexible spacer for laboratory and process applications requiring a HIC resin with low to resin hydrophobicity
- Highly rigid matrix enables high flow rates, long bed heights and faster throughput
- Improves productivity and process economy in downstream operations
- Narrow specification range ensures robust performance in sensitive processes
- Excellent chemical stability allows cleaning with all standard CIP solutions, including 1 M sodium hydroxide
Specifications
Specifications
| Bed Volume | 1 mL |
| Diameter (Metric) Inner | 7 mm |
| Product Type | Hydrophobic Interaction Chromatography (HIC) Selection Kit |
| Flow Rate | 0.25 mL/min. |
| Quantity | 5/Pk. |
| Ligand Type | Butyl |
| Material | Agarose |
| Particle Size | 75 μm |
| pH Range | 3 to 13 |
| Content And Storage | 4°C to 30°C |
| Show More |