missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ High Visibility Thermofill™ Lined Drivers Gloves
Description
- Premium pigskin leather palm with orange fabric back.
- Silver reflective knuckle strap.
- Thermofill lined for colder environments.
- Knit wrist construction prevents dirt and debris from entering the glove.
- Sold by the dozen pair.
Specifications
Specifications
| Chemotherapeutic Rated | No |
| Chlorinated | No |
| Construction | Cut and Sewn |
| Description | Silver Reflective Knuckle Strap Adds Visibility |
| Color | Hi-vis Orange |
| Grade | Standard |
| Hand | Specific |
| Material | Top Grain Pigskin Leather |
| Product Type | Leather Palm Gloves |
| Size | Large |
| Show More |