missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ High Vacuum Valves with Internal Threads
GREENER_CHOICE

Catalog No. 31502363
Change view
Click to view available options
Plug Bore:
0 to 4 mm
0 to 8 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Bore
31502363 0 to 8 mm
31502362 0 to 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31502363 Supplier Synthware™ Supplier No. S600008N

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Internally threaded high vacuum valves for use with the Synthware F58 series.

  • High vacuum valve
  • Internally threaded

Specifications

Type Valve
Plug Bore 0 to 8 mm
Material PTFE
Autoclavable Autoclavable
Pressure 15 to 25 psi
Temperature (Metric) 93°C
Temperature (English) 200°F
For Use With (Application) Creating a Vacuum Tight Seal
For Use With (Equipment) High Vacuum Valves
Includes Contriol Knob, and a PTFE Shaft with Integrated O-Rings