missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High-Speed Mini Centrifuge, Variable Speed, 100-240VAC, 50/60Hz Universal Plug, Grey

Catalog No. s67601c
Change view
Click to view available options
Capacity:
12 x 1.5/2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S67601C 12 x 1.5/2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S67601C Supplier Fisherbrand™ Supplier No. HS120120/EMD
Only null left

Ideal for most protocols calling for fast spins and quick spindowns

  • Compact footprint and brush-less motor for quiet operation and low vibration Select and set the digital speed display in RCF or rpm
  • Sample imbalance and tilt safety cut out
  • Safety interlock lid prevents opening while rotor is turning
  • Back lit display showing time, speed and operational information on the same screen
  • Quick-spin button for short spin requirements, press and hold to operate
  • Suitable for worldwide voltages 110 to 240 V, supplied with 4 different plug sets
  • UV-Resistant plastic, increased useful life under harsh light conditions
  • Double insulated, low voltage power supply
  • Push button lid release
  • Manual override allows user to open lid in case of power failure
  • Variable speed centrifuge range: 500 to 12,500 rpm
  • Centrifuge rcf: 16 to 9800 x g

Warranty

5 Years

Specifications

Capacity 12 x 1.5/2 mL
Max. Speed 12,500 rpm
Max. RCF 9,800 x g
Refrigerated No
Display Color Graphic Display
Height (English) Exterior 4.48 in.
Height (Metric) Exterior 114 mm
Length (English) Exterior 7.99 in.
Length (Metric) Exterior 203 mm
Noise Level Low
Width (English) Exterior 6.73 in.
Width (Metric) Exterior 171 mm
Type High-Speed Mini Centrifuge, Variable Speed
Electrical Requirements 100/240 VAC 50/60 Hz
Rotor Included Yes
Dimensions (HWD) 4.48 x 6.73 x 7.99 in. (11.4 x 17.1 x 20.3 cm)
Frequency 50/60 Hz
Voltage 100/240 VAC
Show More Show Less