missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ High-Speed Low-Friction Pulley on Rod

Catalog No. S24881
Change view
Click to view available options
High-Speed Low-Friction Pulley; Diameter: 5.1 cm (2 in.); Length: 25.4 cm (10 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S24881 High-Speed Low-Friction Pulley; Diameter: 5.1 cm (2 in.); Length: 25.4 cm (10 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24881 Supplier Eisco™ Supplier No. PH0300SPL
Only null left

High-Speed Low-Friction Pulley on Rod is installed with a metal low-friction bearing.

  • Made from durable aluminum rod and durable plastic pulley.

Specifications

Product Type High Speed Low Friction Pulley
Height (English) 1 in.
Height (Metric) 2.54 cm
Includes 2 in. dia. plastic Pulley, Metal low-friction bearing, Aluminum rod
Length (English) 10 in.
Length (Metric) 25.4 cm
Weight (Metric) 136 g
Weight (English) 0.3 lb.
Width (Metric) 20.32 cm
Width (English) 8 in.