missing translation for 'onlineSavingsMsg'
Learn More

Worldwide Glass Resource High Recovery Vials

Catalog No. 14812120
Change view
Click to view available options
Quantity:
100 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
14812120 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14812120 Supplier Worldwide Glass Resource Supplier No. 0010331

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Vials engineered for automated systems

  • Manufactured from highly-resistant Type I borosilicate glass
  • Clear in color

Specifications

Color Clear
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Volume (Metric) 3.1 mL
Height (English) 2 in.
No. per Pack 100
Volume (Metric) Working 3.1 mL
Closure Type Screw Cap
Quantity 100 Pk.
Height (Metric) 51 mm