missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva High Purity rNTPs: Solid
Description
- Each lot is tested for ribonuclease contamination to ensure success in your application
- High purity: >98% triphosphate
Specifications
Specifications
| Format | Solid |
| Description | Easy-to-use, time-saving solutions for in vitro transcription or for reactions requiring rNTPs of high purity. |
| pH | 7.5 |
| Product Type | CTP, sodium, crystalline |
| Purity | ≥98% triphosphate |
| Quantity | 1 g |
| Color | White |
| For Use With (Application) | in-vitro transcription, amplification, dideoxy sequencing, labeling, mutagenesis, cDNA synthesis and expression profiling |