missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One High Profile Polystyrene Microplate Lids

Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic, non-cytotoxic
- Offer protection against contamination and evaporation during sample storage and cell cultivation
Specifications
Specifications
| Color | Clear |
| Dimensions (L x W x H) | 128 x 85 x 10 mm |
| Material | Polystyrene |
| Sterility | Sterile |
| No. of Wells | 96 |
| Condensation Rings | No |
| No. per Case | 100 |
| No. per Pack | 1 |
| Product Type | Microplate Lid |
| Adhesive | None |
| Show More |
For Research Use Only. Not for use in diagnostic procedures, unless otherwise indicated.