missing translation for 'onlineSavingsMsg'
Learn More

Idex High-Pressure, Zero Dead Volume Unions

Catalog No. 05700189
Encompass
Change view
Click to view available options
Diameter (English) Inner:
0.01 in.
0.02 in.
Swept Volume:
0.071 μL
0.283 μL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Swept Volume
05700189 0.01 in. 0.071 μL
05700173 0.02 in. 0.283 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05700189 Supplier Idex Supplier No. UP P 742/DUP

PEEK ZDV unions provide accurate results

  • Inert PEEK fluid path
  • 10-32 coned configuration

Specifications

Type Union
Diameter (English) Inner 0.01 in.
Pressure Rating 6000 psi
Swept Volume 0.071 μL
Quantity Each
Material PEEK
For Use With (Equipment) 1/16 in. OD Tubing