missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Precision Straight Very Fine Point Tweezers/Forceps

Catalog No. 12000126
Change view
Click to view available options
Length (Metric):
11.0 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12000126 11.0 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12000126 Supplier Fisherbrand™ Supplier No. PL34

Designed for work under magnification. Fisherbrand High Precision Straight Very Fine Point Tweezers/Forceps is made of anti-magnetic stainless steel.

  • Straight very fine point
  • Made of anti-magnetic stainless steel

Specifications

Product Type Tweezers/Forceps
Length (English) 4.25 in.
Length (Metric) 11.0 cm
Material Stainless Steel
Height (English) 0.06 in.
Height (Metric) 1.5 mm
Quantity Ea.
Style Straight
Tip Style Very Fine
Width (English) 0.375 in.
Width (Metric) 9.5 mm
Show More Show Less