missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Precision Straight Tapered Ultra Fine Point Tweezers/Forceps

Catalog No. 12000122
Change view
Click to view available options
Length (Metric):
11.0 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12000122 11.0 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12000122 Supplier Fisherbrand™ Supplier No. PL30

Primarily used for microscopy applications. Fisherbrand High Precision Straight Tapered Ultra Fine Point Tweezers/Forceps are made of anti-magnetic stainless steel.

  • Straight tapered ultra-fine point
  • Finest points available
  • Made of anti-magnetic stainless steel

Specifications

Product Type Tweezers/Forceps
Length (English) 4.25 in.
Length (Metric) 11.0 cm
Material Stainless Steel
For Use With (Application) Microscopy
Height (English) 0.06 in.
Height (Metric) 1.5 mm
Quantity Ea.
Style Straight
Tip Style Straight Tapered, Ultra Fine
Width (English) 0.375 in.
Width (Metric) 9.5 mm
Show More Show Less