missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Precision Straight Tapered Flat Point Tweezers/Forceps

Catalog No. 12000123
Change view
Click to view available options
Length (Metric):
12.0 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12000123 12.0 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12000123 Supplier Fisherbrand™ Supplier No. PL31

Designed for handling labels or SMD components. Fisherbrand High Precision Straight Tapered Flat Pointed Tweezers/Forceps is made of anti-magnetic stainless steel.

  • Straight tapered flat point
  • Made of anti-magnetic stainless steel

Specifications

Product Type Tweezers/Forceps
Length (English) 4.75 in.
Length (Metric) 12.0 cm
Material Stainless Steel
For Use With (Application) Handling labels or SMD components
Height (English) 0.06 in.
Height (Metric) 1.5 mm
Quantity Ea.
Style Straight
Tip Style Flat
Width (English) 0.393 in.
Width (Metric) 10 mm
Show More Show Less