missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ High Precision Straight Tapered Fine Point Tweezers/Forceps
Description
- Straight tapered fine point
- Made of anti-magnetic stainless steel
Specifications
Specifications
| Product Type | Tweezers/Forceps |
| Length (English) | 4.75 in. |
| Length (Metric) | 120 mm |
| Material | Stainless Steel |
| Height (English) | 0.06 in. |
| Height (Metric) | 1.5 mm |
| Tip Style | Fine |
| Width (English) | 0.393 in. |
| Width (Metric) | 10 mm |