missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Precision Straight Slender Fine Point Tweezers/Forceps

Catalog No. 12000127
Change view
Click to view available options
Length (Metric):
140 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12000127 140 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12000127 Supplier Fisherbrand™ Supplier No. PL35

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for working in confined areas. Fisherbrand High Precision Straight Slender Fine Point Tweezers/Forceps are made of anti-magnetic stainless steel.

  • Straight slender fine point
  • Made of anti-magnetic stainless steel

Specifications

Product Type Tweezers/Forceps
Length (English) 5.5 in.
Length (Metric) 140 mm
Material Stainless Steel
Height (English) 0.06 in.
Height (Metric) 1.5 mm
Tip Style Fine
Width (English) 0.315 in.
Width (Metric) 8 mm