missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Precision 45° Curved Tapered Very Fine Point Serrated Tips Tweezers/Forceps

Catalog No. 12000125
Change view
Click to view available options
Length (Metric):
115 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12000125 115 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12000125 Supplier Fisherbrand™ Supplier No. PL33

Allows maximum visibility under magnified applications. Fisherbrand High Precision 45°. Curved Tapered Very Fine Point Tweezers/Forceps is made of anti-magnetic stainless steel.

  • Features serrated tips for better control
  • Made of anti-magnetic stainless steel

Specifications

Product Type Tweezers/Forceps
Length (English) 4.5 in.
Length (Metric) 115 mm
Height (English) 0.06 in.
Height (Metric) 1.5 mm
Tip Style Very Fine
Width (English) 0.393 in.
Width (Metric) 10 mm