missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Precision 45° Curved Tapered Very Fine Point Tweezers/Forceps

Catalog No. 12000131
Change view
Click to view available options
Length (Metric):
11.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12000131 11.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12000131 Supplier Fisherbrand™ Supplier No. PL39
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Allow maximum visibility under magnified applications. Fisherbrand High Precision 45° Curved Tapered Very Fine Point Tweezers/Forceps are made of anti-magnetic stainless steel.

  • 45° curved tapered very fine point
  • Made of anti-magnetic stainless steel

Specifications

Product Type Tweezers/Forceps
Length (English) 4.5 in.
Length (Metric) 11.5 cm
Material Stainless Steel
Height (English) 0.06 in.
Height (Metric) 1.5 mm
Quantity Ea.
Style Curved
Tip Style Very Fine
Width (English) 0.393 in.
Width (Metric) 10 mm
Show More Show Less