missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Precision 45° Angle Broad Point Tweezers/Forceps

Catalog No. 12000132
Change view
Click to view available options
Length (Metric):
152 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12000132 152 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12000132 Supplier Fisherbrand™ Supplier No. PL40

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for general applications. Fisherbrand High Precision 45° Angle Broad Point Tweezers/Forceps are made of anti-magnetic stainless steel.

  • Features serrated tips
  • Made of anti-magnetic stainless steel
  • 6 in. length

Specifications

Product Type Tweezers/Forceps
Length (English) 6 in.
Length (Metric) 152 mm
Material Stainless Steel
Height (English) 0.0615 in.
Height (Metric) 1.54 mm
No. per Pack 1
Tip Style Broad
Width (English) 0.41 in.
Width (Metric) 10.5 mm