missing translation for 'onlineSavingsMsg'
Learn More

PIERCAN High Performance Butyl One-Piece Glove, 6 in. Port

Catalog No. 17010078
Encompass
Change view
Click to view available options
Size:
9.75
Hand:
Ambidextrous
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Hand
17010078 9.75 Ambidextrous
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17010078 Supplier PIERCAN Supplier No. 6BHP15329.75A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Polyisoprene Isobutylene (Butyl) glovebox gloves offer impermeability against gas and liquids, excellent resistance to ozone and UV, and is electrostatic dissipative in accordance with EN 16350. Ideal for microelectronics, nuclear and industrial industries.

  • One-Piece Glove System
  • Port Size: 6 in.
  • Thickness: 15 mil
  • Length: 32 in.
  • Hand Size: 8.5 to 10.5
  • Various Styles
  • Electrostatic dissipative in accordance with EN 16350
  • Excellent resistance to Alcohols, Uv, Ozone, Free radicals, Natural Aging, and ketone solvents
  • Resistant to Acids, Bases, strong oxidants
  • Resistant to sterilization agents: Paracetic Acid, Autoclave, and H2O2 at 35% and 50%
  • Strong Gas Impermeability

Specifications

Certifications/Compliance (Europe) EN 16350-2014
Color Black
Hand Ambidextrous
Latex Free Yes
Material Butyl
Product Type Glove Box Gloves
Size 9.75
Sterility Non-sterile
Temperature (English) Max. 230°F
Temperature (Metric) Max 110°C
Thickness (English) 15 mil
Thickness (Metric) 0.40 mm
For Use With (Application) Microelectronics, wet chemistry, life sciences, pharmaceutical, nuclear
Grip Design Smooth
Model 6BHP1532-9.75A
Packaging Type Tri-folded and packaged by the pair, Bags are vacuum and heat sealed
Port Size (English) 6 in.
Port Size (Metric) 15 cm
Length (English) 32 in.
Length (Metric) 81.2 cm
Show More Show Less