missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ High Performance Bench Chemical Fume Hood
High Performance Chemical Fume Hood is an innovative and purpose driven product for the research and healthcare industries.
Description
- The expansive interior is enhanced by a 43 in. tall sight line with a 17 in. high glass observation panel.
- Includes frameless vertical rising sash with a 24 in. clear sash opening.
- Easy conversion from CAV to VAV use
- Chain and Sprocket sash mechanism for ease in operation
- Tempered glass sash with full-length formed steel handle for a neat, clean appearance and streamline air passage.
- Stainless steel round duct collar(s)
- Color: Fisherbrand White
- Fisherbrand hoods are UL 1805 listed and are tested in accordance to ASHRAE-110.
- All hoods are pre-wired to a junction box on the roof of the hood with two 120 volt AC 20 amp GFCI receptacles on the side posts, T8-fluorescent light fixture with bulb, 20 amp light switch and a duplex for an alarm on the roof.
- Each front post and interior end liner is punched and capped for up to five (5) remote control service fittings.
- The left hand post is punched and covered for a second electrical fixture at the top which may be used for a fan switch or other electrical device. The right post is punched and covered for an alarm.
- Service fittings, fan switch, work top, cup sink, alarm, and base units must be ordered separately.
Chemical Identifiers
| Fume Hood | |
| T8 Fluorescent | |
| Fisherbrand Lab Furnishings | |
| 20 A | |
| White | |
| 91.1 cm | |
| 48 in. | |
| 145.1 cm | |
| 61 cm | |
| Two 120 V, 20 A GFCI receptacles on the side posts, LED light, 20 A light switch and a duplex for an alarm on the roof | |
| 120 V |
| Powder | |
| Painted Steel | |
| 80 to 120 FPM | |
| UL 1805 | |
| 35.875 in. | |
| 57.125 in. | |
| 24 in. | |
| 121.9 cm | |
| 60 Hz | |
| Polyglass |
Specifications
| Fume Hood | |
| T8 Fluorescent | |
| Fisherbrand Lab Furnishings | |
| 20 A | |
| White | |
| 91.1 cm | |
| 57.125 in. | |
| 24 in. | |
| 121.9 cm | |
| 60 Hz | |
| Polyglass | |
| 60 in. |
| Powder | |
| Painted Steel | |
| 80 to 120 FPM | |
| UL 1805 | |
| 35.875 in. | |
| 35-7/8 x 60 x 57-1/8 in. | |
| 48 in. | |
| 145.1 cm | |
| 61 cm | |
| Two 120 V, 20 A GFCI receptacles on the side posts, LED light, 20 A light switch and a duplex for an alarm on the roof | |
| 120 V | |
| 152.4 cm |