missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ High Output Pumps
Description
Features a piston-driven design for greater power
Supplied with 70cm of 1/4 in. tubing and a Millex FA50 filter for in-line moisture protection
- Cast Aluminum construction
- 1/4 in. Stepped hose barb
- Filtration Supply Type: Vacuum Pump
Certifications
UL listed, CE marked
Specifications
Specifications
| Includes | 70cm of 0.25 in. dia. tubing, Millex™ FA50 filter for in-line moisture protection |
| Certifications/Compliance | UL, CE |
| Electrical Requirements | 220 V 50 Hz |
| Material | Cast Aluminum |
| Weight (English) | 11.7 lb. |
| Weight (Metric) | 5.3 kg |
| Flow Rate | 34 L/min. |
| Frequency | 50 Hz |
| Overall Height (English) | 8 in. |
| Overall Height (Metric) | 20.3 cm |
| Show More |