missing translation for 'onlineSavingsMsg'
Learn More

High-Frequency Tesla Coil

Catalog No. S68853
Change view
Click to view available options
Product Type:
Plasma Tube Only
Tesla Coil
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S68853 Plasma Tube Only
S43505X Tesla Coil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S68853 Supplier Customer Channels Group (Ccg) Supplier No. 10212
Only null left

Includes

This item (6153207) is the Plasma Tube only. For the Tesla Coil, see part 6154666.

Safe source of high-frequency, high-voltage electricity.

Plasma tube for use with High-Frequency Tesla Coil.

 

Specifications

Voltage 110 V
For Use With (Application) Transmit electricity without wires; Demonstrates fundamental principles of high frequency electrical phenomena
For Use With (Equipment) High frequency tesla coil (6154666)
Product Type Plasma Tube Only
Length (English) 16 in.
Length (Metric) 40.64 cm