missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CoorsTek™ High-Form Porcelain Crucibles
Description
- Glazed inside and out except for outside bottom surface and rim
- Covers sold separately
Specifications
Specifications
| Diameter (Metric) Inner | 105 mm |
| Material | Porcelain |
| Finish | Glazed |
| Max. Temperature (Metric) | 1150°C |
| Capacity (Metric) | 250 mL |
| Diameter (Metric) Outer | 88 mm |
| Height (Metric) | 72 mm |
| Product Type | Crucible |