missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ Neogard™ C52 Neoprene Gloves with ERGOFORM™ Technology
GREENER_CHOICE

Catalog No. 1916766
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
1916766 X-Small
1916752 Small
1916753 Medium
1916754 Large
1916755 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 1916766 Supplier Ansell Supplier No. C520

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Neoprene gloves are ergonomically certified to reduce hand fatigue and feature a 'grippy' textured outer finish for exceptional grip in wet or dry environments.

  • Designed with ERGOFORM Technology to support musculoskeletal health and increase worker productivity
  • Neoprene formulation features comfort during long, sustained procedures
  • Textured fingertips for secure grip especially in wet work conditions
  • Resistant to many chemicals and puncture resistant
  • Powder Free
  • Medical/exam grade
  • Suitable for a variety of applications:
    • Healthcare - Standard/moderate risk examination procedures
    • Laboratory - Transferring liquids/solids, sample collection
    • Industrial - Plant disinfection and sanitization, assembly of parts

Specifications

Certifications/Compliance ASTM D6977, FDA21 CFR 177-2600, US Ergo Certification, US Ergo Wet Grip
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chemotherapeutic Rated No
Applications Laboratory, Healthcare, Industrial
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5.1 mil
Finger Thickness (Metric) 0.13 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Neoprene
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Product Type Exam Gloves
Size X-Small
Thickness (English) 5.1 mil
Thickness (Metric) 0.13 mm
FDA 510 (k) Yes
Model C520
Series MICROFLEX™ Neogard™ C52
Tensile Strength 18 MPa
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Product Line MICROFLEX™ Neogard™ C52
Show More Show Less