missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ Neogard™ C52 Neoprene Gloves with ERGOFORM™ Technology
GREENER_CHOICE

Catalog No. 1916752
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
1916752 Small
1916766 X-Small
1916753 Medium
1916754 Large
1916755 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 1916752 Supplier Ansell Supplier No. C521
Edge

Neoprene gloves are ergonomically certified to reduce hand fatigue and feature a 'grippy' textured outer finish for exceptional grip in wet or dry environments.

  • Designed with ERGOFORM Technology to support musculoskeletal health and increase worker productivity
  • Neoprene formulation features comfort during long, sustained procedures
  • Textured fingertips for secure grip especially in wet work conditions
  • Resistant to many chemicals and puncture resistant
  • Powder Free
  • Medical/exam grade
  • Suitable for a variety of applications:
    • Healthcare - Standard/moderate risk examination procedures
    • Laboratory - Transferring liquids/solids, sample collection
    • Industrial - Plant disinfection and sanitization, assembly of parts

Specifications

Certifications/Compliance ASTM D6977, FDA21 CFR 177-2600, US Ergo Certification, US Ergo Wet Grip
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chemotherapeutic Rated No
Chlorinated No
Applications Laboratory, Healthcare, Industrial
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5.1 mil
Finger Thickness (Metric) 0.13 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Neoprene
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Product Type Exam Gloves
Size Small
Thickness (English) 5.1 mil
Thickness (Metric) 0.13 mm
FDA 510 (k) Yes
Model C521
Series MICROFLEX™ Neogard™ C52
Tensile Strength 18 MPa
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Product Line MICROFLEX™ Neogard™ C52
Show More Show Less