missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ V28 Industrial Vinyl Gloves
Description
Great for applications that do not require a medical grade glove
- Vinyl construction
- Smooth finish
- Beaded cuff
- Ambidextrous, non-sterile
- Length: 9.5 in. (24 cm)
- Thickness: 4 mil
- Color: Clear
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177-2600 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Applications | Industrial |
| AQL | 4 |
| Color | Clear |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Finger Thickness (English) | 5.1 mil |
| Finger Thickness (Metric) | 0.13 mm |
| Latex Free | Yes |
| Show More |