missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ V28 Industrial Vinyl Gloves

Catalog No. 1916729
Change view
Click to view available options
Size:
Medium
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
1916729 Medium
1916730 Large
1916731 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1916729 Supplier Ansell Supplier No. V282
Only null left

Vinyl gloves with a smooth finish are ideal for food preparation, light-duty cleaning and general maintenance applications.

Great for applications that do not require a medical grade glove

  • Vinyl construction
  • Smooth finish
  • Beaded cuff
  • Ambidextrous, non-sterile
  • Length: 9.5 in. (24 cm)
  • Thickness: 4 mil
  • Color: Clear

Specifications

Certifications/Compliance FDA 21 CFR 177-2600
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Applications Industrial
AQL 4
Color Clear
Exterior Finish No Texture
Finger Thickness (English) 5.1 mil
Finger Thickness (Metric) 0.13 mm
Material Vinyl
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Size Medium
Thickness (English) 5.1 mil
Thickness (Metric) 0.13 mm
Model V282
Series MICROFLEX™ V28
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less