missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ Blaze™ N48 High Visibility Nitrile Gloves With Extended Cuff

Description
- High visibility orange nitrile
- Powder free, latex free
- Textured fingertips
- Extended cuff length 10.5 in. for added protection
- NFPA Certified
- Ideal for healthcare, life science, automotive, machinery/equipment, mining and oil/gas industries
Specifications
Specifications
| Certifications/Compliance | ASTM D6319, FDA21 CFR 177-2600, NFPA 1991:2006, ISO 13485:2003 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Chemotherapeutic Rated | No |
| Chlorinated | Yes |
| Applications | Industrial, Healthcare, Laboratory |
| AQL | 1.5 |
| Color | Orange |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 7.9 mil |
| Show More |