missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ Blaze™ N48 High Visibility Nitrile Gloves With Extended Cuff
Orange nitrile gloves feature an extended cuff for added protection of the wrist and forearm. With textured fingertips, these gloves work exceptionally well in oily environments when wearers need to confidently grip tools and materials.
Supplier: Ansell N484
Description
- High visibility orange nitrile
- Powder free, latex free
- Textured fingertips
- Extended cuff length 10.5 in. for added protection
- NFPA Certified
- Ideal for healthcare, life science, automotive, machinery/equipment, mining and oil/gas industries
Specifications
| ASTM D6319, FDA21 CFR 177-2600, NFPA 1991:2006, ISO 13485:2003 | |
| No | |
| 1.5 | |
| Single-use | |
| 7.9 mil | |
| Yes | |
| 5.1 mil | |
| Powder Free | |
| 5 mil | |
| Yes | |
| MICROFLEX™ Blaze™ N48 | |
| 10.5 in. |
| EN 420:2003 + A1:2009 | |
| Industrial, Healthcare, Laboratory | |
| Orange | |
| Partially Textured | |
| 0.20 mm | |
| Nitrile | |
| 0.13 mm | |
| X-Large | |
| 0.13 mm | |
| N484 | |
| 28 MPa | |
| 26.6 cm |