missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ Blaze™ N48 High Visibility Nitrile Gloves With Extended Cuff
GREENER_CHOICE

Catalog No. 19156104
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19156104 Small
19156105 Medium
19156106 Large
19156107 X-Large
19156108 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19156104 Supplier Ansell Supplier No. N481
Only null left

Orange nitrile gloves feature an extended cuff for added protection of the wrist and forearm. With textured fingertips, these gloves work exceptionally well in oily environments when wearers need to confidently grip tools and materials.

  • High visibility orange nitrile
  • Powder free, latex free
  • Textured fingertips
  • Extended cuff length 10.5 in. for added protection
  • NFPA Certified
  • Ideal for healthcare, life science, automotive, machinery/equipment, mining and oil/gas industries

Specifications

Certifications/Compliance ASTM D6319, FDA21 CFR 177-2600, NFPA 1991:2006, ISO 13485:2003
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chemotherapeutic Rated No
Applications Industrial, Healthcare, Laboratory
AQL 1.5
Color Orange
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 7.9 mil
Finger Thickness (Metric) 0.20 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Size Small
Thickness (English) 5 mil
Thickness (Metric) 0.13 mm
FDA 510 (k) Yes
Model N481
Series MICROFLEX™ Blaze™ N48
Tensile Strength 28 MPa
Length (English) 10.5 in.
Length (Metric) 26.6 cm
Show More Show Less