missing translation for 'onlineSavingsMsg'
Learn More

Contec™ High Duster XF with Hand Grip
GREENER_CHOICE

Catalog No. 17000334
Change view
Click to view available options
Length (English):
24.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17000334 24.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17000334 Supplier Contec™ Supplier No. MGMP0008

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The High Duster XF makes cleaning hard-to-reach spaces easier when paired with MicroGenesis Microfiber High Duster Covers. The flexible body of the high duster tool bends to hug surface contours and reduces operator strain.

  • Flexible frame reaches areas where typical dusters cannot
  • Reduces cross contamination risk when paired with a Microfiber High Duster Cover

Specifications

Product Type Duster Tool
Flammable No
Length (English) 24.25 in.
Length (Metric) 62 cm