missing translation for 'onlineSavingsMsg'
Learn More

Medegen High-Density Institutional Trash Can Liners

Catalog No. 17828261
Change view
Click to view available options
Dimensions (L x W):
40 x 48 in. (101.6x 122cm)
Thickness (English):
0.75 mil
Capacity (Metric):
151 to 170 L
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness (English) Capacity (Metric) Color
17828261 40 x 48 in. (101.6x 122cm) 0.75 mil 151 to 170 L Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17828261

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

High density trash can liners for use in hospitals, elder care centers, and other institutional settings

  • Made from HDPE (high density) film
  • No printing on the bags
  • Packaged in a flat box dispenser

Specifications

Color Black
Material HDPE
Thickness (English) 0.75 mil
Dimensions (L x W) 40 x 48 in. (101.6x 122cm)
Length (English) 40 in.
Width (English) 48 in.
Product Type Waste Disposal Bag
Capacity (English) 40 to 45 gal.
Capacity (Metric) 151 to 170 L