missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ DuraPorter™ XL High-Capacity Sample Transport Tote
Reliable solution for the safe and convenient transportation of laboratory samples, instruments, and valuable items. DuraPorter™ XL are crafted to meet the stringent demands of clinical and research laboratories, this transport container ensures the protection and preservation of your cargo.
Supplier: Fisherbrand™ 120973
Description
- Built to Last and Designed with the User in Mind
- Sturdy and spacious, ideal for transporting a large volume of samples
- The transparent lid enables effortless identification of contents, reducing the risk of contamination
- Equipped with articulated handles featuring silicone grips for comfortable and secure handling
- Transparent design helps comply with OSHA 29 CFR 1910.1030 standards without having to re-label containers and enabling the user to visibly check sample integrity and meets UN3373 secondary packaging transport requirements
- Emphasizing Security and Safety
- A silicone seal ensures a tight enclosure, safeguarding samples from most environmental elements
- Dual latches with security tag feature guarantee a secure closure, providing tamper-evidence and ensuring the integrity and authenticity of your samples
- Exceptional Versatility
- Includes a MultiTube Rack Insert to accommodate various tube sizes. Additionally, two other insert options for blood tubes up to 10 mL and general research tubes up to 15 mL are available separately
- The bottom compartment is generously sized, allowing for carrying most tube racks, instruments or supplies according to your specific requirements
- Stainless Steel, PP, Elastomeric Compound, ABS
Chemical Identifiers
| Specimen Transport Tote | |
| No | |
| Rectangular | |
| Not Autoclavable | |
| Latched Lid | |
| Certified Quality |
| Yes | |
| Stainless Steel | |
| Non-sterile | |
| 19 L | |
| None |
Specifications
| Specimen Transport Tote | |
| No | |
| Rectangular | |
| Not Autoclavable | |
| Latched Lid | |
| None |
| Yes | |
| Stainless Steel | |
| Non-sterile | |
| 19 L | |
| Red | |
| Certified Quality |