missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Seat Tilt and Stationary Glides

Catalog No. 15003909
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15003909 Taupe Vinyl (Trailblazer)
15002467 Adobe White Vinyl (Trailblazer)
15002539 Mandarin Vinyl (Voyager)
15002540 Ink Vinyl (Voyager)
15002619 Marine Blue Vinyl (Supernova)
15003037 Graphite Vinyl (Voyager)
15003038 Burgundy Vinyl (Trailblazer)
15003074 Black Vinyl (Trailblazer)
15003095 Black Vinyl (Voyager)
15003107 Bluebird Vinyl (Voyager)
15003229 Imperial Blue Vinyl (Trailblazer)
15003237 Sterling Vinyl (Supernova)
15003536 Taupe Vinyl (Supernova)
15003538 Colonial Blue Vinyl (Trailblazer)
15003570 Storm Vinyl (Supernova)
15003726 Borscht Vinyl (Supernova)
15003842 Dove Vinyl (Trailblazer)
15003870 Elephant Gray Vinyl (Voyager)
15003873 Charcoal Vinyl (Trailblazer)
15003898 Carbon Vinyl (Supernova)
15003899 Orange Kist Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15003909 Supplier Fisherbrand™ Supplier No. EKO32BF8584GAAT
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable high bench chair EKO vinyl chair with seat tilt, adjustable arms, black foot ring, and stationary glides.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Adjustable (Height) 24.75 to 34.5 in.
Adjustable Yes
Footrest Yes
With Lumbar Support Yes
With Tilt Yes
With Armrest Yes
With Casters No
With Backrest Yes
Width (English) 18 in.
Width (Metric) 46 cm
Wheel Type Stationary Glides
Weight (English) 46 lb.
Seating Height 24.75 to 34.5 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Upholstery Yes
Lift Type Pneumatic
Finish Black
For Use With (Application) Laboratory Seating
Holds 300 lb.
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Color Taupe
Arm Style 2-Way Adjustable Arms
Autoclavable Not Autoclavable
Back Style Standard
Material Vinyl (Trailblazer)
Seating Type High Bench Height
Show More Show Less