missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Seat Tilt, Chrome Foot Ring and Stationary Glides

Catalog No. 15002449
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002449 Mandarin Vinyl (Voyager)
15002482 Ink Vinyl (Voyager)
15002483 Black Vinyl (Voyager)
15002485 Adobe White Vinyl (Trailblazer)
15002577 Borscht Vinyl (Supernova)
15002599 Sterling Vinyl (Supernova)
15002612 Marine Blue Vinyl (Supernova)
15002893 Storm Vinyl (Supernova)
15002896 Black Vinyl (Trailblazer)
15002938 Colonial Blue Vinyl (Trailblazer)
15002987 Orange Kist Vinyl (Trailblazer)
15002998 Charcoal Vinyl (Trailblazer)
15003059 Graphite Vinyl (Voyager)
15003476 Taupe Vinyl (Trailblazer)
15003478 Burgundy Vinyl (Trailblazer)
15003479 Imperial Blue Vinyl (Trailblazer)
15003543 Bluebird Vinyl (Voyager)
15003600 Taupe Vinyl (Supernova)
15003602 Carbon Vinyl (Supernova)
15003721 Dove Vinyl (Trailblazer)
15003862 Elephant Gray Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15002449 Supplier Fisherbrand™ Supplier No. EKO32CF2004GT

Adjustable high bench chair EKO vinyl chair.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 20 in. diameter round tube chrome foot ring with internal lock
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Width (English) 18 in.
With Backrest Yes
Footrest Yes
With Tilt No
With Lumbar Support Yes
Width (Metric) 46 cm
With Armrest No
With Casters No
Weight (English) 36 lb.
Wheel Type Stationary Glides
Holds 300 lb.
Lift Type Pneumatic
Seating Height 24.75 to 34.5 in.
Upholstery Yes
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Finish Black
For Use With (Application) Laboratory Seating
Frame Type Black Nylon Reinforced Fiberglass
Frame Material Nylon Reinforced Fiberglass
Color Mandarin
Adjustable (Height) 24.75 to 34.5 in.
Adjustable Yes
Back Style Standard
Autoclavable Not Autoclavable
Material Vinyl (Voyager)
Seating Type High Bench Height
Show More Show Less