missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Seat Tilt, Chrome Foot Ring and Non-brake Casters

Catalog No. 15004025
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15004025 Colonial Blue Vinyl (Trailblazer)
15002497 Ink Vinyl (Voyager)
15002610 Adobe White Vinyl (Trailblazer)
15002918 Orange Kist Vinyl (Trailblazer)
15002923 Burgundy Vinyl (Trailblazer)
15002966 Taupe Vinyl (Trailblazer)
15002971 Storm Vinyl (Supernova)
15002986 Sterling Vinyl (Supernova)
15002999 Charcoal Vinyl (Trailblazer)
15003000 Imperial Blue Vinyl (Trailblazer)
15003035 Bluebird Vinyl (Voyager)
15003060 Elephant Gray Vinyl (Voyager)
15003397 Borscht Vinyl (Supernova)
15003401 Dove Vinyl (Trailblazer)
15003434 Carbon Vinyl (Supernova)
15003545 Graphite Vinyl (Voyager)
15003707 Taupe Vinyl (Supernova)
15003728 Mandarin Vinyl (Voyager)
15003744 Black Vinyl (Trailblazer)
15003875 Black Vinyl (Voyager)
15004023 Marine Blue Vinyl (Supernova)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15004025 Supplier Fisherbrand™ Supplier No. EKO32CFBT
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable high bench chair EKO vinyl chair with seat tilt, chrome foot ring, and non-brake casters.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 20 in. diameter round tube chrome foot ring with internal lock
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Lumbar Support Yes
Footrest Yes
With Tilt Yes
With Casters Yes
With Backrest Yes
Weight (English) 36 lb.
With Armrest No
Wheel Type Casters
Width (English) 18 in.
Width (Metric) 46 cm
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Frame Type Black Nylon Reinforced Fiberglass
Seating Height 24.75 to 34.5 in.
Upholstery Yes
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Lift Type Pneumatic
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
Finish Black
Color Colonial Blue
For Use With (Application) Laboratory Seating
Back Style Standard
Adjustable (Height) 24.75 to 34.5 in.
Autoclavable Not Autoclavable
Adjustable Yes
Material Vinyl (Trailblazer)
Seating Type High Bench Height
Show More Show Less