missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Seat Tilt, Adjustable Arms, Black Foot Ring, and Non-brake Casters

Catalog No. 15002468
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002468 Dove Vinyl (Trailblazer)
15002469 Taupe Vinyl (Trailblazer)
15002474 Adobe White Vinyl (Trailblazer)
15002476 Burgundy Vinyl (Trailblazer)
15002495 Elephant Gray Vinyl (Voyager)
15002504 Orange Kist Vinyl (Trailblazer)
15002537 Ink Vinyl (Voyager)
15003011 Colonial Blue Vinyl (Trailblazer)
15003040 Imperial Blue Vinyl (Trailblazer)
15003065 Black Vinyl (Voyager)
15003067 Storm Vinyl (Supernova)
15003193 Graphite Vinyl (Voyager)
15003236 Borscht Vinyl (Supernova)
15003454 Mandarin Vinyl (Voyager)
15003484 Bluebird Vinyl (Voyager)
15003539 Black Vinyl (Trailblazer)
15003544 Charcoal Vinyl (Trailblazer)
15003765 Carbon Vinyl (Supernova)
15003779 Marine Blue Vinyl (Supernova)
15003865 Taupe Vinyl (Supernova)
15003907 Sterling Vinyl (Supernova)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15002468 Supplier Fisherbrand™ Supplier No. EKO32BF8567AAT

Adjustable high bench chair EKO vinyl chair with seat tilt, adjustable arms, black foot ring, and non-brake casters.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Armrest Yes
Footrest Yes
With Lumbar Support Yes
With Backrest Yes
With Casters Yes
Width (Metric) 46 cm
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Wheel Type Casters
Width (English) 18 in.
Weight (English) 46 lb.
Upholstery Yes
Seating Height 24.75 to 34.5 in.
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Lift Type Pneumatic
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Finish Black
Color Dove
Autoclavable Not Autoclavable
Back Style Standard
Adjustable (Height) 24.75 to 34.5 in.
Adjustable Yes
Arm Style 2-Way Adjustable Arms
Material Vinyl (Trailblazer)
Seating Type High Bench Height
Show More Show Less