missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Foot Ring and Stationary Glides

Catalog No. 15004029
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15004029 Imperial Blue Vinyl (Trailblazer)
15002477 Bluebird Vinyl (Voyager)
15002484 Black Vinyl (Voyager)
15002611 Orange Kist Vinyl (Trailblazer)
15002613 Taupe Vinyl (Supernova)
15002937 Carbon Vinyl (Supernova)
15002982 Borscht Vinyl (Supernova)
15002985 Colonial Blue Vinyl (Trailblazer)
15002995 Dove Vinyl (Trailblazer)
15003034 Mandarin Vinyl (Voyager)
15003062 Graphite Vinyl (Voyager)
15003230 Ink Vinyl (Voyager)
15003435 Sterling Vinyl (Supernova)
15003614 Taupe Vinyl (Trailblazer)
15003617 Marine Blue Vinyl (Supernova)
15003706 Storm Vinyl (Supernova)
15003708 Black Vinyl (Trailblazer)
15003745 Charcoal Vinyl (Trailblazer)
15003757 Elephant Gray Vinyl (Voyager)
15003760 Adobe White Vinyl (Trailblazer)
15004024 Burgundy Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15004029 Supplier Fisherbrand™ Supplier No. EKO32CFNAVG
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adjustable high bench chair EKO vinyl chair with foot ring and stationary glides.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 20 in. diameter round tube foot ring with internal lock
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Lumbar Support Yes
With Tilt No
With Armrest No
With Casters No
Footrest Yes
Width (Metric) 46 cm
With Backrest Yes
Width (English) 18 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Seating Height 24.75 to 34.5 in.
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Lift Type Pneumatic
Weight (English) 35 lb.
Wheel Type Stationary Glides
Upholstery Yes
Holds 300 lb.
Frame Type Black Nylon Reinforced Fiberglass
Finish Black
Frame Material Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Color Imperial Blue
Autoclavable Not Autoclavable
Back Style Standard
Adjustable (Height) 24.75 to 34.5 in.
Adjustable Yes
Material Vinyl (Trailblazer)
Seating Type High Bench Height
Show More Show Less