missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Foot Ring and Stationary Glides

Catalog No. 15002477
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002477 Bluebird Vinyl (Voyager)
15002484 Black Vinyl (Voyager)
15002611 Orange Kist Vinyl (Trailblazer)
15002613 Taupe Vinyl (Supernova)
15002937 Carbon Vinyl (Supernova)
15002982 Borscht Vinyl (Supernova)
15002985 Colonial Blue Vinyl (Trailblazer)
15002995 Dove Vinyl (Trailblazer)
15003034 Mandarin Vinyl (Voyager)
15003062 Graphite Vinyl (Voyager)
15003230 Ink Vinyl (Voyager)
15003435 Sterling Vinyl (Supernova)
15003614 Taupe Vinyl (Trailblazer)
15003617 Marine Blue Vinyl (Supernova)
15003706 Storm Vinyl (Supernova)
15003708 Black Vinyl (Trailblazer)
15003745 Charcoal Vinyl (Trailblazer)
15003757 Elephant Gray Vinyl (Voyager)
15003760 Adobe White Vinyl (Trailblazer)
15004024 Burgundy Vinyl (Trailblazer)
15004029 Imperial Blue Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15002477 Supplier Fisherbrand™ Supplier No. EKO32CF2002G

Adjustable high bench chair EKO vinyl chair with foot ring and stationary glides.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 20 in. diameter round tube foot ring with internal lock
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Backrest Yes
With Casters No
Footrest Yes
With Tilt No
Width (Metric) 46 cm
With Lumbar Support Yes
With Armrest No
Seating Height 24.75 to 34.5 in.
Upholstery Yes
Lift Type Pneumatic
Wheel Type Stationary Glides
Width (English) 18 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Weight (English) 35 lb.
Frame Material Nylon Reinforced Fiberglass
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Holds 300 lb.
Finish Black
For Use With (Application) Laboratory Seating
Frame Type Black Nylon Reinforced Fiberglass
Color Bluebird
Adjustable (Height) 24.75 to 34.5 in.
Back Style Standard
Autoclavable Not Autoclavable
Adjustable Yes
Material Vinyl (Voyager)
Seating Type High Bench Height
Show More Show Less