missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Black Foot Ring and Stationary Glides

Catalog No. 15004016
Change view
Click to view available options
Wheel Type:
ESD Casters
ESD Stationary Glides
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wheel Type
15004016 ESD Stationary Glides
15002975 ESD Casters
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15004016 Supplier Fisherbrand™ Supplier No. ESD975FG
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Black polyurethane high bench height ESD chair.

  • Adjustable from 23.5 to 33.5 in. from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • Cast-aluminum base
  • 20 in. diameter oval tube chrome foot ring with internal lock
  • Suitable for both hard and carpeted floors
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
Width (Metric) 46 cm
With Tilt No
With Lumbar Support No
Footrest Yes
Width (English) 18 in.
With Armrest No
With Backrest Yes
With Casters No
Lift Type Pneumatic
Weight (English) 35 lb.
Wheel Type ESD Stationary Glides
Upholstery No
Holds 300 lb.
Seating Height 23.5 to 33.5 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Color Black
Frame Material Cast Aluminum
Finish Chrome
For Use With (Application) Controlled Environment
Frame Type Chrome Cast Aluminum
Autoclavable Not Autoclavable
Back Style Standard
Adjustable (Height) 23.5 to 33.5 in.
Adjustable Yes
Material Polyurethane
Seating Type High Bench Height
Show More Show Less