missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Black Foot Ring and Stationary Glides

Catalog No. 15003901
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15003901 Orange Kist Vinyl (Trailblazer)
15002445 Taupe Vinyl (Supernova)
15002451 Elephant Gray Vinyl (Voyager)
15002463 Bluebird Vinyl (Voyager)
15002470 Graphite Vinyl (Voyager)
15002501 Storm Vinyl (Supernova)
15002502 Sterling Vinyl (Supernova)
15002541 Ink Vinyl (Voyager)
15002592 Mandarin Vinyl (Voyager)
15003009 Dove Vinyl (Trailblazer)
15003097 Taupe Vinyl (Trailblazer)
15003110 Borscht Vinyl (Supernova)
15003540 Colonial Blue Vinyl (Trailblazer)
15003572 Marine Blue Vinyl (Supernova)
15003676 Burgundy Vinyl (Trailblazer)
15003750 Black Vinyl (Trailblazer)
15003762 Black Vinyl (Voyager)
15003847 Carbon Vinyl (Supernova)
15003859 Imperial Blue Vinyl (Trailblazer)
15003872 Charcoal Vinyl (Trailblazer)
15003897 Adobe White Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15003901 Supplier Fisherbrand™ Supplier No. EKO32BF8613G
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adjustable high bench chair EKO vinyl chair with black foot ring and stationary glides.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Adjustable (Height) 24.75 to 34.5 in.
Footrest Yes
With Tilt No
With Lumbar Support Yes
Width (Metric) 46 cm
With Armrest No
With Casters No
With Backrest Yes
Width (English) 18 in.
Wheel Type Stationary Glides
Upholstery Yes
Weight (English) 35 lb.
Seating Height 24.75 to 34.5 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Lift Type Pneumatic
Holds 300 lb.
Frame Type Black Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Finish Black
Color Orange Kist
Back Style Standard
Autoclavable Not Autoclavable
Adjustable Yes
Material Vinyl (Trailblazer)
Seating Type High Bench Height
Show More Show Less