missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Black Foot Ring and Non-brake Casters

Catalog No. 15003905
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15003905 Storm Vinyl (Supernova)
15002471 Graphite Vinyl (Voyager)
15002475 Black Vinyl (Trailblazer)
15002478 Ink Vinyl (Voyager)
15002496 Charcoal Vinyl (Trailblazer)
15002618 Orange Kist Vinyl (Trailblazer)
15003069 Dove Vinyl (Trailblazer)
15003071 Black Vinyl (Voyager)
15003096 Carbon Vinyl (Supernova)
15003195 Imperial Blue Vinyl (Trailblazer)
15003235 Marine Blue Vinyl (Supernova)
15003453 Mandarin Vinyl (Voyager)
15003537 Sterling Vinyl (Supernova)
15003573 Taupe Vinyl (Supernova)
15003754 Burgundy Vinyl (Trailblazer)
15003845 Adobe White Vinyl (Trailblazer)
15003846 Taupe Vinyl (Trailblazer)
15003855 Colonial Blue Vinyl (Trailblazer)
15003857 Borscht Vinyl (Supernova)
15003871 Elephant Gray Vinyl (Voyager)
15003894 Bluebird Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15003905 Supplier Fisherbrand™ Supplier No. EKO32BF8822T
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable high bench chair EKO vinyl chair with seat tilt, black foot ring, and non-brake casters.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Width (English) 18 in.
With Backrest Yes
With Tilt Yes
Width (Metric) 46 cm
With Casters Yes
With Lumbar Support Yes
With Armrest No
Footrest Yes
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Lift Type Pneumatic
Seating Height 24.75 to 34.5 in.
Upholstery Yes
Wheel Type Casters
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Weight (English) 36 lb.
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
Finish Black
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Color Storm
Back Style Standard
Autoclavable Not Autoclavable
Adjustable (Height) 24.75 to 34.5 in.
Adjustable Yes
Material Vinyl (Supernova)
Seating Type High Bench Height
Show More Show Less