missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Black Foot Ring and Non-Brake Casters

Catalog No. 15002446
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002446 Burgundy Vinyl (Trailblazer)
15002450 Storm Vinyl (Supernova)
15002473 Adobe White Vinyl (Trailblazer)
15002479 Elephant Gray Vinyl (Voyager)
15002593 Mandarin Vinyl (Voyager)
15003010 Taupe Vinyl (Trailblazer)
15003068 Carbon Vinyl (Supernova)
15003070 Orange Kist Vinyl (Trailblazer)
15003072 Black Vinyl (Trailblazer)
15003089 Graphite Vinyl (Voyager)
15003091 Imperial Blue Vinyl (Trailblazer)
15003112 Bluebird Vinyl (Voyager)
15003234 Marine Blue Vinyl (Supernova)
15003755 Charcoal Vinyl (Trailblazer)
15003780 Borscht Vinyl (Supernova)
15003841 Dove Vinyl (Trailblazer)
15003844 Black Vinyl (Voyager)
15003866 Colonial Blue Vinyl (Trailblazer)
15003892 Ink Vinyl (Voyager)
15003904 Taupe Vinyl (Supernova)
15003906 Sterling Vinyl (Supernova)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15002446 Supplier Fisherbrand™ Supplier No. EKO32BFBUR
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable high bench chair EKO vinyl chair with black foot ring and non-brake casters.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Lumbar Support Yes
With Tilt No
With Casters Yes
With Backrest Yes
Footrest Yes
Width (English) 18 in.
Width (Metric) 46 cm
With Armrest No
Wheel Type Casters
Holds 300 lb.
Lift Type Pneumatic
Seating Height 24.75 to 34.5 in.
Upholstery Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Weight (English) 35 lb.
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Finish Black
For Use With (Application) Laboratory Seating
Color Burgundy
Back Style Standard
Autoclavable Not Autoclavable
Adjustable (Height) 24.75 to 34.5 in.
Adjustable Yes
Material Vinyl (Trailblazer)
Seating Type High Bench Height
Show More Show Less