missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Adjustable Arms, Chrome Foot Ring and Stationary Glides

Catalog No. 15004028
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15004028 Charcoal Vinyl (Trailblazer)
15002448 Mandarin Vinyl (Voyager)
15002481 Ink Vinyl (Voyager)
15002597 Sterling Vinyl (Supernova)
15002895 Borscht Vinyl (Supernova)
15002919 Marine Blue Vinyl (Supernova)
15002939 Colonial Blue Vinyl (Trailblazer)
15002943 Black Vinyl (Trailblazer)
15002968 Burgundy Vinyl (Trailblazer)
15002996 Orange Kist Vinyl (Trailblazer)
15003033 Bluebird Vinyl (Voyager)
15003063 Graphite Vinyl (Voyager)
15003475 Dove Vinyl (Trailblazer)
15003568 Black Vinyl (Voyager)
15003598 Storm Vinyl (Supernova)
15003603 Carbon Vinyl (Supernova)
15003615 Taupe Vinyl (Trailblazer)
15003619 Imperial Blue Vinyl (Trailblazer)
15003723 Taupe Vinyl (Supernova)
15003730 Elephant Gray Vinyl (Voyager)
15003761 Adobe White Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15004028 Supplier Fisherbrand™ Supplier No. EKO32CFGGAA
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable high bench chair EKO vinyl chair with adjustable arms, chrome foot ring, and stationary glides.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 20 in. diameter round tube chrome foot ring with internal lock
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Footrest Yes
With Lumbar Support Yes
With Tilt No
Width (Metric) 46 cm
With Armrest Yes
With Backrest Yes
With Casters No
Width (English) 18 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Weight (English) 45 lb.
Wheel Type Stationary Glides
Seating Height 24.75 to 34.5 in.
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Lift Type Pneumatic
Upholstery Yes
Holds 300 lb.
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Finish Black
Color Charcoal
Autoclavable Not Autoclavable
Back Style Standard
Arm Style 2-Way Adjustable Arms
Adjustable (Height) 24.75 to 34.5 in.
Adjustable Yes
Material Vinyl (Trailblazer)
Seating Type High Bench Height
Show More Show Less