missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ High Bench Height EKO Vinyl Chair with Adjustable Arms, Chrome Foot Ring and Non-brake Casters
Adjustable high bench chair EKO vinyl chair with chrome foot ring, adjustable arms, and non-brake casters.
$1356.03 - $1406.27
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 24.75 to 34.5 in. |
| Arm Style | 2-Way Adjustable Arms |
| Autoclavable | Not Autoclavable |
| Back Style | Standard |
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|
15-002-447
|
Fisherbrand™
EKO32CF2002AA |
Bluebird | Vinyl (Voyager) |
Each for $1,356.03
|
|
||||
|
15-002-600
|
Fisherbrand™
EKO32CFBLKAA |
Black | Vinyl (Trailblazer) |
Each for $1,383.13
|
|
||||
|
15-002-892
|
Fisherbrand™
EKO32CF8822AA |
Storm | Vinyl (Supernova) |
Each for $1,406.27
|
|
||||
|
15-002-894
|
Fisherbrand™
EKO32CF8815AA |
Borscht | Vinyl (Supernova) |
Each for $1,406.27
|
|
||||
|
15-002-920
|
Fisherbrand™
EKO32CF8801AA |
Marine Blue | Vinyl (Supernova) |
Each for $1,406.27
|
|
||||
|
15-002-921
|
Fisherbrand™
EKO32CF8809AA |
Taupe | Vinyl (Supernova) |
Each for $1,406.27
|
|
||||
|
15-002-941
|
Fisherbrand™
EKO32CFBAA |
Colonial Blue | Vinyl (Trailblazer) |
Each for $1,383.13
|
|
||||
|
15-002-969
|
Fisherbrand™
EKO32CFBURAA |
Burgundy | Vinyl (Trailblazer) |
Each for $1,383.13
|
|
||||
|
15-002-984
|
Fisherbrand™
EKO32CF8840AA |
Sterling | Vinyl (Supernova) |
Each for $1,406.27
|
|
||||
|
15-002-994
|
Fisherbrand™
EKO32CF8567AA |
Dove | Vinyl (Trailblazer) |
Each for $1,383.13
|
|
||||
|
15-003-061
|
Fisherbrand™
EKO32CF2025AA |
Graphite | Vinyl (Voyager) |
Each for $1,356.03
|
|
||||
|
15-003-093
|
Fisherbrand™
EKO32CF2014AA |
Ink | Vinyl (Voyager) |
Each for $1,356.03
|
|
||||
|
15-003-094
|
Fisherbrand™
EKO32CF2022AA |
Elephant Gray | Vinyl (Voyager) |
Each for $1,356.03
|
|
||||
|
15-003-402
|
Fisherbrand™
EKO32CF8584AA |
Taupe | Vinyl (Trailblazer) |
Each for $1,383.13
|
|
||||
|
15-003-616
|
Fisherbrand™
EKO32CF8613AA |
Orange Kist | Vinyl (Trailblazer) |
Each for $1,383.13
|
|
||||
|
15-003-618
|
Fisherbrand™
EKO32CFGAA |
Charcoal | Vinyl (Trailblazer) |
Each for $1,383.13
|
|
||||
|
15-003-704
|
Fisherbrand™
EKO32CF8823AA |
Carbon | Vinyl (Supernova) |
Each for $1,406.27
|
|
||||
|
15-003-725
|
Fisherbrand™
EKO32CF2004AA |
Mandarin | Vinyl (Voyager) |
Each for $1,356.03
|
|
||||
|
15-003-731
|
Fisherbrand™
EKO32CF2026AA |
Black | Vinyl (Voyager) |
Each for $1,356.03
|
|
||||
|
15-003-746
|
Fisherbrand™
EKO32CFNAVAA |
Imperial Blue | Vinyl (Trailblazer) |
Each for $1,383.13
|
|
||||
|
15-003-863
|
Fisherbrand™
EKO32CF8501AA |
Adobe White | Vinyl (Trailblazer) |
Each for $1,383.13
|
|
||||
Description
- Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- 20 in. diameter round tube chrome foot ring with internal lock
- 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
- Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
| Yes | |
| 2-Way Adjustable Arms | |
| Standard | |
| Laboratory Seating | |
| Black Nylon Reinforced Fiberglass | |
| 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock | |
| 24.75 to 34.5 in. | |
| 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery | |
| Casters | |
| 46 cm | |
| Yes | |
| Yes | |
| No | |
| High Bench Height |
| 24.75 to 34.5 in. | |
| Not Autoclavable | |
| Black | |
| Nylon Reinforced Fiberglass | |
| 300 lb. | |
| Pneumatic | |
| Yes | |
| 45 lb. | |
| 18 in. | |
| Yes | |
| Yes | |
| Yes | |
| Laboratory Seat |