missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Adjustable Arms, Black Foot Ring, and Stationary Glides

Catalog No. 15003908
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15003908 Taupe Vinyl (Trailblazer)
15002858 Bluebird Vinyl (Voyager)
15003032 Black Vinyl (Trailblazer)
15003041 Imperial Blue Vinyl (Trailblazer)
15003066 Adobe White Vinyl (Trailblazer)
15003076 Burgundy Vinyl (Trailblazer)
15003087 Orange Kist Vinyl (Trailblazer)
15003088 Elephant Gray Vinyl (Voyager)
15003098 Marine Blue Vinyl (Supernova)
15003108 Mandarin Vinyl (Voyager)
15003109 Ink Vinyl (Voyager)
15003535 Dove Vinyl (Trailblazer)
15003541 Colonial Blue Vinyl (Trailblazer)
15003574 Borscht Vinyl (Supernova)
15003575 Sterling Vinyl (Supernova)
15003673 Graphite Vinyl (Voyager)
15003674 Carbon Vinyl (Supernova)
15003675 Taupe Vinyl (Supernova)
15003758 Storm Vinyl (Supernova)
15003858 Charcoal Vinyl (Trailblazer)
15003864 Black Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15003908 Supplier Fisherbrand™ Supplier No. EKO32BF8584GAA
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable high bench chair EKO vinyl chair with adjustable arms, black foot ring, and stationary glides.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Lumbar Support Yes
With Tilt No
With Casters No
Footrest Yes
Width (English) 18 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Weight (English) 46 lb.
With Backrest Yes
Upholstery Yes
Wheel Type Stationary Glides
Width (Metric) 46 cm
With Armrest Yes
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Seating Height 24.75 to 34.5 in.
Lift Type Pneumatic
Holds 300 lb.
Frame Type Black Nylon Reinforced Fiberglass
Finish Black
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Color Taupe
Adjustable (Height) 24.75 to 34.5 in.
Arm Style 2-Way Adjustable Arms
Autoclavable Not Autoclavable
Back Style Standard
Adjustable Yes
Material Vinyl (Trailblazer)
Seating Type High Bench Height
Show More Show Less