missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ High Bench Height EKO Vinyl Chair with Adjustable Arms, Black Foot Ring, and Stationary Glides
Adjustable high bench chair EKO vinyl chair with adjustable arms, black foot ring, and stationary glides.
Supplier: Fisherbrand™ EKO32BF8613GAA
Description
- Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
- 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
| 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery | |
| 24.75 to 34.5 in. | |
| 18 in. | |
| Yes | |
| Black Nylon Reinforced Fiberglass | |
| Nylon Reinforced Fiberglass | |
| Yes | |
| Pneumatic | |
| No | |
| Yes | |
| Standard | |
| Yes | |
| Not Autoclavable | |
| Orange Kist | |
| High Bench Height |
| No | |
| 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass | |
| Stationary Glides | |
| 45 lb. | |
| Black | |
| 300 lb. | |
| Laboratory Seat | |
| Laboratory Seating | |
| Yes | |
| 2-Way Adjustable Arms | |
| 24.75 to 34.5 in. | |
| 46 cm | |
| Yes | |
| Vinyl (Trailblazer) |