missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Adjustable Arms, Black Foot Ring, and Stationary Glides

Adjustable high bench chair EKO vinyl chair with adjustable arms, black foot ring, and stationary glides.

Supplier:  Fisherbrand™ EKO32BFNAVGAA

 View more versions of this product

Catalog No. 15-003-041

Only null left
Explore available promotions

Description

Description

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space
Specifications

Specifications

15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
24.75 to 34.5 in.
18 in.
Yes
Black Nylon Reinforced Fiberglass
Nylon Reinforced Fiberglass
Yes
Pneumatic
No
Yes
Standard
Yes
Not Autoclavable
Imperial Blue
High Bench Height
No
18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Stationary Glides
45 lb.
Black
300 lb.
Laboratory Seat
Laboratory Seating
Yes
2-Way Adjustable Arms
24.75 to 34.5 in.
46 cm
Yes
Vinyl (Trailblazer)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions