missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Adjustable Arms, Black Foot Ring, Non-brake Casters

Catalog No. 15003902
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15003902 Marine Blue Vinyl (Supernova)
15002444 Taupe Vinyl (Supernova)
15002462 Mandarin Vinyl (Voyager)
15002494 Elephant Gray Vinyl (Voyager)
15002536 Ink Vinyl (Voyager)
15002620 Borscht Vinyl (Supernova)
15003039 Imperial Blue Vinyl (Trailblazer)
15003077 Burgundy Vinyl (Trailblazer)
15003090 Graphite Vinyl (Voyager)
15003194 Charcoal Vinyl (Trailblazer)
15003483 Bluebird Vinyl (Voyager)
15003569 Black Vinyl (Voyager)
15003571 Sterling Vinyl (Supernova)
15003748 Dove Vinyl (Trailblazer)
15003749 Black Vinyl (Trailblazer)
15003763 Storm Vinyl (Supernova)
15003777 Carbon Vinyl (Supernova)
15003843 Taupe Vinyl (Trailblazer)
15003854 Adobe White Vinyl (Trailblazer)
15003867 Colonial Blue Vinyl (Trailblazer)
15003900 Orange Kist Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15003902 Supplier Fisherbrand™ Supplier No. EKO32BF8801AA
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adjustable high bench chair EKO vinyl chair with adjustable arms, black foot ring, and non-brake casters.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt No
Width (Metric) 46 cm
With Casters Yes
With Lumbar Support Yes
With Armrest Yes
With Backrest Yes
Footrest Yes
Wheel Type Casters
Width (English) 18 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Frame Type Black Nylon Reinforced Fiberglass
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Upholstery Yes
Weight (English) 45 lb.
Lift Type Pneumatic
Holds 300 lb.
Seating Height 24.75 to 34.5 in.
Back Style Standard
For Use With (Application) Laboratory Seating
Color Marine Blue
Finish Black
Frame Material Nylon Reinforced Fiberglass
Autoclavable Not Autoclavable
Arm Style 2-Way Adjustable Arms
Adjustable (Height) 24.75 to 34.5 in.
Adjustable Yes
Material Vinyl (Supernova)
Seating Type High Bench Height
Show More Show Less